Shop All MIG Welding Wire
Lincoln Electric
Flux-Core Wire, Lincore 55-G, 0.045", 25 lb
Mfr # ED028176
Zoro # G403508810
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Plastic Spool
- Weight 25 lb
- Spool Diameter 12 in
- Rockwell Hardness 50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen)
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED028176
- Zoro # G403508810
- UPC # 015082482484
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Plastic Spool |
Weight | 25 lb |
Rockwell Hardness | 50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen) |
Welding Current Designation | DCEP |
Alloy Type | Metal-to-Metal |
For Material Type | Carbon Steel, Low-Alloy Steel |
Series | Lincore 55-G |
Shielding Type | Gas-Shielded |
For Welding Position | Flat, Horizontal |
Wire Type | Flux-Cored |
Alloy Composition | 5.61% to 6.44% Chromium, 1.24% to 1.3% Manganese, 0.93% to 1.18% Silicon, 0.55% to 0.65% Molybdenum, 0.39% to 0.47% Carbon, Balance Iron |
Process | Flux-Cored Welding (FCAW) |
Finish/Coating | Flux-Coated |
Typical Application | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Compatible Shielding Gas | 75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen |
For Joining | Carbon Steel |
Maximum Rockwell Hardness (As Welded) | 57 HRC |
For Metal Type | Carbon Steel, Low-Alloy Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-2)
- WESTERN ENTERPRISES Barb Splicer (312-44)
- POWERWELD Polycarbonate Filter Plate, 2" x 4-1/4", Shade #12 (MP2PC12)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.045", 33 lb (ED035072)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- LINCOLN ELECTRIC Wire Spool, .045 Ultracore 71A85 M2, 33 lb (ED031663)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- Lincoln Electric MIG Welding Wire