Shop All MIG Welding Wire
Lincoln Electric
Flux-Core Wire, Lincore 55-G, 0.045", 10 lb
Mfr # ED036444
Zoro # G903508785
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Plastic Spool
- For Welding Position Flat, Horizontal
- Arbor Hole Diameter 2 in
- Wire Diameter 0.045 in
- Spool Width 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED036444
- Zoro # G903508785
- UPC # 015082628608
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Width | 2 3/16 in |
Spool Diameter | 8 in |
Wire Diameter | 0.045 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Plastic Spool |
For Welding Position | Flat, Horizontal |
For Material Type | Carbon Steel, Low-Alloy Steel |
Alloy Type | Metal-to-Metal |
Alloy Composition | 5.61% to 6.44% Chromium, 1.24% to 1.3% Manganese, 0.93% to 1.18% Silicon, 0.55% to 0.65% Molybdenum, 0.39% to 0.47% Carbon, Balance Iron |
Shielding Type | Gas-Shielded |
Wire Type | Flux-Cored |
Compatible Shielding Gas | 75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen |
Welding Current Designation | DCEP |
Process | Flux-Cored Welding (FCAW) |
Weight | 10 lb |
Series | Lincore 55-G |
Rockwell Hardness | 50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen) |
Typical Application | Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions |
Finish/Coating | Flux-Coated |
Maximum Rockwell Hardness (As Welded) | 57 HRC |
For Joining | Carbon Steel |
For Metal Type | Carbon Steel, Low-Alloy Steel |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- OPTREL Potentiometer Kit, For OPTREL Helmets (5003.500)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 0.035", 16 lb (ED028395)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X33lb. Spool (ER80SD2-035-33)
- Lincoln Electric MIG Welding Wire