Shop All MIG Accessories
Lincoln Electric
Flux Core Drive Roll Kit .035"
Mfr # KP1697-035C
Zoro # G3552841
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
- Wire Size (In.) .035
- Size 0.035 in
- Features Drive Roll and Guide Tube Kit
- For MIG Guns Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP1697-035C
- Zoro # G3552841
- UPC # 015082480619
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Size | 0.035 in |
Max. Wire Diameter | 0.035 in |
Minimum Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.035 in |
Compatible Wire Diameter | 0.03 in to 0.035 in |
Details
Item | Drive Roll Kit |
For Use With | Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power |
Features | Drive Roll and Guide Tube Kit |
For MIG Guns | Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power |
Includes | Wire Inlet Guide |
Application | Wire Feeding |
Drive Roll Type | V-Knurl |
Number of Drive Rolls | 2 |
Type | Drive Roll Kit |
For Welder Series | Power MIG 216, Power MIG 256, Power MIG 350MP |
For Wire Feeder Series | Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M |
For Welder Model | K2403-2, K2816-2, K3068-1, K4023-1, K4023-2 |
For Wire Feeder Model | K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5 |
Compatible with Brand | Lincoln |
Welding Processes | Flux-Cored Welding (FCAW) |
Weight | 0.44 lb |
For Wire Type | Flux-Cored |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- 3M SPEEDGLAS Auto Darkening Filter 2.8" x 4.2", Shade 5, 8-13 (06-0000-30i-KIT)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- LINCOLN ELECTRIC MIG Cable Liner, .035"-.045", 6ft (KP45-3545-6)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- Lincoln Electric MIG Accessories