Shop All Flame Resistant & Arc Flash Shirts
Lincoln Electric
Flame-Resistant Collared Shirt, Khaki, 2XL
Mfr # KH841XXL
Zoro # G4445686
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 54 in to 56 in
- Sleeve Length 33 in
- Closure Type Snaps
- Fabric Weight 9 oz
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH841XXL
- Zoro # G4445686
- UPC # 725636420557
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 33 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Beige |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Pockets | 0 |
Material Trade Name | Excel FR(R) |
Neck Style | Collar |
Description
Color Beige, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 56 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 0, Size 2XL, Sleeve Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- Lincoln Electric Flame Resistant & Arc Flash Shirts