Shop All Flame Resistant & Arc Flash Shirts
Lincoln Electric
Flame-Resistant Collared Shirt, Black, XL
Mfr # KH809XL
Zoro # G4445659
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 49-1/2 in to 54 in
- Sleeve Length 33 in
- Closure Type Snaps
- Fabric Weight 9 oz
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KH809XL
- Zoro # G4445659
- UPC # 725636420434
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | 33 in |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 54 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Black |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Pockets | 0 |
Material Trade Name | Excel FR(R) |
Neck Style | Collar |
Description
Color Black, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 0, Size XL, Sleeve Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., Eyewear (60-45-3696-PP750)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Black (H1-CH-06V)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- Lincoln Electric Arc Flash and Flame Resistant Clothing