Shop All Flame Resistant & Arc Flash Shirts
Lincoln Electric
Flame-Resistant Collared Shirt, Black, L
Mfr # KH809L
Zoro # G4445668
original price:
$56.45
9% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 41 in to 45 in
- Sleeve Length 33 in
- Closure Type Snaps
- Fabric Weight 9 oz
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH809L
- Zoro # G4445668
- UPC # 725636420410
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Sleeve Length | 33 in |
Minimum Chest Size | 41 in |
Maximum Chest Size | 45 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Black |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Pockets | 0 |
Material Trade Name | Excel FR(R) |
Neck Style | Collar |
Description
Color Black, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 0, Size L, Sleeve Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Stretch Band 1"Core 5"x80x1000', PK15 (DSB02)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH (7531N95)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- Lincoln Electric Flame Resistant & Arc Flash Shirts