Shop All Welding Helmet Accessories
This Product is Discontinued
Lincoln Electric
Filter Lens, 3.88 x 2.62 x .04, Shade 12 (Discontinued)
Mfr # KP2931-1
Zoro # G9583239
This Product is Discontinued
Key Features
- Function Replacement Part
- For Use With Viking(Tm) 2450 Series
- Standards ANSI
- Thickness .04"
- Features Replacement Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2931-1
- Zoro # G9583239
- UPC # 015082909103
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 3.88" x 2.62" x .04" |
Height | 2.62" |
Plate Length | 3 7/8 in |
Plate Width | 2 5/8 in |
View Size | 3.82 x 2.44 |
Width | 3.9" |
Description
Inside Cover Lens, Compatible with Brand Lincoln Electric, Compatible with Manufacturer Model Number K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3, Compatible with Series Viking 2450, Features Replacement Part, For Use With Viking(Tm) 2450 Series, Lens Color Clear, Magnification No, Plate Length 3 7/8 in, Plate Thickness 0.04 in, Plate Width 2 5/8 in, Standards ANSI, Welding Shade Designation W3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.