Shop All Welder Generator Accessories
Lincoln Electric
Fender and Light Kit, For Welder Trailers
Mfr # K2639-1
Zoro # G6955961
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Welders
- Includes Fenders, Hardware, Lights With Guards, Mounting Brackets, Wiring
- Features Allows Use of Trailer At Night and as Required by Local Regulations
- Type Fender and Light Kit
- Application Allows Use of Trailer at Night and As Required by Local Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2639-1
- Zoro # G6955961
- UPC # 015082678672
- Country of Origin United States
- Category Welder Generator Accessories
Details
Item | Fender & Light Kit for Welder Trailers |
For Use With | Lincoln Electric Welders |
Includes | Fenders, Hardware, Lights With Guards, Mounting Brackets, Wiring |
Features | Allows Use of Trailer At Night and as Required by Local Regulations |
Type | Fender and Light Kit |
Application | Allows Use of Trailer at Night and As Required by Local Regulations |
For Fuel Type | Diesel |
For Engine Model | Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740, Kubota D722, Kubota V1505 |
Compatible with Brand | Lincoln |
Compatible with Series | Air Vantage 566, Air Vantage 566 Hydraulic, Classic 300 HE, Classic 300 MP, Cross Country 300, Dual Maverick 200/200X, Ranger 225, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 G EFI, Ranger 330MDX, SAE-300 HE, SAE-300 MP, SAE-500 Severe Duty, Vantage 322, Vantage 435, Vantage 549, Vantage 566 |
For Engine Brand | Deutz, Kohler, Kubota |
Weight | 28 lb |
Compatible with Model | K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K3198-1, K3201-1, K3202-1, K3239-2, K3242-2, K3459-1, K3534-1, K3928-1, K3955-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1 |
For Welder Family | Air Vantage, Classic, Cross Country, Dual Maverick, Ranger, SAE, Vantage |
Description
Fender & Light Kit for Welder Trailers, Compatible with Brand Lincoln, For Engine Model Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740, Kubota D722, Kubota V1505, For Fuel Type Diesel, Compatible with Model K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K3198-1, K3201-1, K3202-1, K3239-2, K3242-2, K3459-1, K3534-1, K3928-1, K3955-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- BERNARD Jump Liner, 0.035-0.045 in, (QJL-3545)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380005)
- LINCOLN ELECTRIC Accessory Kit Engine Dr Welder, 150A (K875)
- LINCOLN ELECTRIC Wheel Kit (K761)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- Lincoln Electric Welder Generator Accessories