Shop All Utility Carts
Lincoln Electric
Factory Undercarriage, 32 in W
Mfr # K1770-2
Zoro # G406153949
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.5 in
- Overall Length 32 in
- Overall Width 55 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1770-2
- Zoro # G406153949
- UPC # 015082956879
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 44.5 in |
Overall Length | 32 in |
Overall Width | 55 in |
Wheel Diameter | 16 in |
Overall Depth | 55 in |
Details
Material | Steel |
Color | Black |
Wheel Type | Flat-Free |
Features | Easy to Maneuver at a Jobsite |
Product Type | Factory Undercarriage |
Compatible Welder Series | Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG |
Number of Wheels | 4 |
Weight | 90 lbs |
Description
Compatible Welder Series Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Wheel Type Pneumatic, Features Easy to Maneuver at a Jobsite, Number of Wheels 4, Overall Depth 55 in, Overall Height 44.5 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/4" Diameter 7x19 Stainless Steel Aircraft Cable SSAC2507X19R250 (SSAC2507X19R250)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- R.W. ROGERS CO Flatbed Cart, 30" X 42", Powder Coat, Bl (780-025-01)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC3518-33)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- Lincoln Electric Utility & Storage Carts