Shop All Fume Extractors & Accessories
Lincoln Electric
Extraction Hose, 7-1/2 ft. L
Mfr # K2389-9
Zoro # G3529145
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Miniflex Welding Fume Extractor
- Characteristics 7-1/2 ft L x 1-3/4 in dia
- Overall Length 8 ft
- Nozzle Shape Round
- Compatible Extractor Series Miniflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2389-9
- Zoro # G3529145
- UPC # 015082638485
- Country of Origin Germany
- Category Fume Extractors & Accessories
Dimensions
Overall Length | 8 ft |
Hose Inside Diameter | 1 3/4 in |
Details
Item | Extraction Hose |
For Use With | Lincoln Electric's Miniflex Welding Fume Extractor |
Characteristics | 7-1/2 ft L x 1-3/4 in dia |
Nozzle Shape | Round |
Compatible Extractor Series | Miniflex |
Compatible Extractor Manufacturer Part Number | EM7603001700 |
Extraction Arm Adjustability | Flexible Duct |
Description
Extraction Hose, Hose Inside Diameter 1 3/4 in, Overall Length 8 ft, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, Nozzle Width Not Applicable, Extraction Arm Adjustability Flexible Duct, Extraction Arm Diameter Not Applicable, Nozzle Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Handle (71)
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- VICTOR Victor 341-0384-2125 540 & 510 Edge 2.0 Performer Torch Set (341-0384-2125)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- CHEF-MASTER Butane Lighter Refillable, PK24 (11005B)
- Lincoln Electric Fume Extractors & Accessories