Shop All Fume Extractors & Accessories
Lincoln Electric
Extraction Arm, For Fume Extractors
Mfr # K1655-14
Zoro # G7113891
product price: $1,693.99
/ea
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Statiflex Welding Fume Extractors
- Application Fume Extraction
- Characteristics Telescopic Arm
- Hose Inside Diameter 3 in
- Extraction Arm Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1655-14
- Zoro # G7113891
- UPC # 015082626338
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Hose Inside Diameter | 3 in |
Extraction Arm Diameter | 8 in |
Overall Length | 7 ft |
Nozzle Width | 8 in |
Details
Item | Extraction Arm |
For Use With | Lincoln Electric's Statiflex Welding Fume Extractors |
Application | Fume Extraction |
Characteristics | Telescopic Arm |
Compatible Extractor Series | Prism 2400, Prism 4200, Prism Wall Mount |
Product Type | Extraction Arm |
Compatible Extractor Manufacturer Part Number | K1654-5, K1654-6, K1656-4, K3681-1, K3681-2 |
Description
Extraction Arm, Product Type Extraction Arm, Compatible Extractor Manufacturer Part Number K1654-5, K1654-6, K1656-4, K3681-1, K3681-2, Hose Inside Diameter 3 in, Overall Length 7 ft, Compatible Extractor Series Prism 2400, Prism 4200, Prism Wall Mount, Extraction Arm Diameter 8 in, Nozzle Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- SIEVERT Gas Quick Connect, Female, 9/16" (3002-90)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Connection Nozzle, Bell Shape (K2389-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- Lincoln Electric Fume Extractors & Accessories