Shop All Fume Extractors & Accessories
Lincoln Electric
Extraction Arm, 10 ft L, 8 in Dia
Mfr # K2633-5
Zoro # G506151722
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Series Prism
- Product Type Extraction Arm
- Overall Length 10 ft
- Extraction Arm Diameter 8 in
- Compatible Extractor Series Prism Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2633-5
- Zoro # G506151722
- UPC # 015082626307
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Overall Length | 10 ft |
Extraction Arm Diameter | 8 in |
Details
Series | Prism |
Product Type | Extraction Arm |
Compatible Extractor Series | Prism Mobile |
Description
Product Type Extraction Arm, Overall Length 10 ft, Compatible Extractor Series Prism Mobile, Extraction Arm Diameter 8 in, Series Prism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 5/32, 50lb (E7014-532-50)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- K-TOOL INTERNATIONAL K Tool International Self Igniting Propane Torch Head (KT304826)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- Lincoln Electric Fume Extractors & Accessories