Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak
Mfr # K2382-5
Zoro # G9964333
product price: $13,052.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$13,052.99
Free 30-Day Returns
Key Features
- Series Ranger 250 GXT
- Start Type Electric
- Rated Output CC/AC 250A AC/DC CC/ 25V/ 100%
- Rated Output CC/DC 250A AC/DC CC/ 25V/ 100%
- Amperage Range 50 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2382-5
- Zoro # G9964333
- UPC # 015082689807
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 42 19/64 in |
Width | 21 1/2 in |
Height | 29 29/32 in |
Overall Width | 21.5 in |
Overall Height | 29.91 in |
Overall Depth | 43.3 in |
Description
Engine-Driven Welder, Color Stainless Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 250 A, MIG Welding Minimum Output Current 50 A, MIG Welding Output @ Duty Cycle 250 A @ 25 V, 100 Percent, Phase Single-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 250 A, Stick Welding Minimum Output Current 50 A, Stick Welding Output @ Duty Cycle 250 A @ 25 V, 100 Percent, TIG Welding Maximum Output Current 250 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- VICTOR Brazing Nozzle (0387-0041)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- WALTER SURFACE TECHNOLOGIES Brush Adaptor, 16 oz. Size (54B149)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 441X Series, Electric Start, 17,000 W Peak (K4535-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- Lincoln Electric Welder Generators