Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak
Mfr # K3928-1
Zoro # G002318940
product price: $11,684.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,684.99
Free 30-Day Returns
Key Features
- Series Ranger 305 G EFI
- Start Type Electric
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
- Engine Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3928-1
- Zoro # G002318940
- UPC # 015082565606
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 30 A, Stick Welding Output @ Duty Cycle 110 A @ 24.4 V, 100 Percent, 110 A @ 24.4 V, 100 Percent (Power Shift 240 V), 160 A @ 26.4 V, 20 Percent, 160 A @ 26.4 V, 20 Percent (Power Shift 240 V), 90 A @ 23.6 V, 40 Percent (Power Shift 120 V), Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Wire Lube Pads, 8 per Package (LUBE6)
- HARRIS Torch, Cutting (62-5E)
- WELLER Hotgas-Nozzlenq45320X320 (T0058736833N)
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, 26.5hp, 565lb, 9,000W (K5238-1)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- Lincoln Electric Welder Generators