Shop All Welder Generators
This Product is Discontinued
Lincoln Electric
Engine Driven Welder, Air Vantage Series, Electric Start, 58, Gas, 20,000W Peak (Discontinued)
Mfr # K2325-2
Zoro # G9964376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Air Vantage
- Start Type Electric
- Rated Output CC/DC 500A @ 40V, 100% / 550A @ 36V, 60% / 575A @ 35V, 50%
- Amperage Range 30 to 575
- Continuous Auxiliary Power 12,000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2325-2
- Zoro # G9964376
- UPC # 015082692401
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 32.7 in |
Height | 42.0 in |
Depth | 63.1 in |
Details
Item | Engine Driven Welder |
Series | Air Vantage |
Start Type | Electric |
Rated Output CC/DC | 500A @ 40V, 100% / 550A @ 36V, 60% / 575A @ 35V, 50% |
Amperage Range | 30 to 575 |
Continuous Auxiliary Power | 12,000W |
Peak Auxiliary Power | 20,000W |
Engine Brand | Kubota |
HP | 58 |
Fuel Type | Gas |
Includes | Air Vantage 500 Welder/ Generator/ Air Compressor |
Phase | 3 / 1 |
Application | Used In Railroad, Mining, Maintenance & Repair Heavy Construction Aplications |
Description
Engine Driven Welder, Phase 3 / 1, Start Type Electric, Application Used In Railroad, Mining, Maintenance & Repair Heavy Construction Aplications, Continuous Auxiliary Power 12,000W, Engine Brand Kubota
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.