Shop All Welder Generators
Lincoln Electric
Engine Driven Generator/Welder
Mfr # K2343-4
Zoro # G309439942
product price: $6,312.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$6,312.99
Free 30-Day Returns
Key Features
- Series Eagle 10,000 Plus
- Start Type Electric
- Continuous Auxiliary Power 9,000 W
- Peak Auxiliary Power 10,500 W
- Engine Brand Kholer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2343-4
- Zoro # G309439942
- UPC # 015082991306
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 30 in |
Overall Width | 21.5 in |
Overall Depth | 42.25 in |
Description
Engine Driven Generator/Welder, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 225 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 210 A @ 25 V, 100 Percent, 225 A @ 25 V, 40 Percent, TIG Welding Maximum Output Current 225 A, TIG Welding Minimum Output Current 40 A, TIG Welding Output @ Duty Cycle 210 A @ 25 V, 100 Percent, 225 A @ 25 V, 40 Percent, Welding Mode CC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- LONGEVITY STICKWELD 140, 140 Amp 110V/220V 60% Duty Cycle DC STICK Welder (880306)
- PAASCHE Paasche HSSB-22-16 22 in. Hobby-Shop Spray Booth (HSSB-22-16)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- LINCOLN ELECTRIC Engine-Driven Welder, 26.5hp, 565lb, 9,000W (K5238-1)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- Lincoln Electric Welder Generators