Shop All Welding Ovens
Lincoln Electric
Electrode Welding Oven, 115/120VAC
Mfr # K2942-1
Zoro # G5092661
product price: $3,563.99
/ea
Free Shipping & Returns
$3,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 550 Degrees F
- Capacity (Lb.) 350
- Voltage 115/120V AC
- Chamber Dia. (In.) 18.0 in
- Heating Elements 1000W Dual Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2942-1
- Zoro # G5092661
- UPC # 015082534602
- Country of Origin United States
- Category Welding Ovens
Dimensions
Chamber Dia. (In.) | 18.0 in |
Chamber Depth (In.) | 19 in |
Overall Depth | 22.5 in |
Chamber Depth | 19 in |
Maximum Electrode Length | 18 in |
Overall Width | 22.5 in |
Chamber Width x Depth | 18 in x 19 in |
Overall Height | 29.5 in |
Chamber Width | 18 in |
Description
Electrode Oven, Chamber Depth 19 in, Chamber Width 18 in, Maximum Weight Capacity 350 lb, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Benchtop, Voltage 115/120V AC, Welding Processes MIG Welding (GMAW), Stick Welding (SMAW), Color Red, Heating Elements 1000W Dual Volt, Insulation Fiberglass, Insulation Thickness 2 in, Overall Depth 22.5 in, Overall Height 29.5 in, Overall Width 22.5 in, Series HydroGuard, Standards CE, UL, Weight 90 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-2)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- LINCOLN ELECTRIC Portable Welding Oven, 115/120VAC (K2939-1)
- DRYROD Oven, Portable Welding (1205520)
- DRYROD Portable Welding, Type 2,100-300 Deg (1205510)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- DRYROD Bench Oven, Type 300,120/240V, 400 lb. (1200203)
- DRYROD Bench Oven, Type 300,240/480V, 400 lb. (1200103)
- DRYROD Power Cord for all 120V DryRod Portable (1257540)
- Lincoln Electric Welding Ovens