Shop All Wire Feed Welder Accessories
Lincoln Electric
Drive Roller Kit, For .052 Wire
Mfr # KP1505-052S
Zoro # G9663658
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- Includes Wire Inlet Guide
- For Wire Feeder Series AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single
- Compatible with Brand Lincoln
- Max. Wire Diameter 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1505-052S
- Zoro # G9663658
- UPC # 150820481234
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Max. Wire Diameter | 0.052 in |
Maximum Wire Diameter | 0.052 in |
Compatible Wire Diameter | 0.052 in |
Details
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Includes | Wire Inlet Guide |
For Wire Feeder Series | AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single |
Compatible with Brand | Lincoln |
Number of Drive Rolls | 4 |
For Wire Type | Solid |
For Wire Feeder Model | K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K2426-4, K2426-5, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5 |
Drive Roll Type | V-Groove |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 4, Maximum Wire Diameter 0.052 in, Drive Roll Type V-Groove, For Wire Type Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- POWERWELD Welding Screen Frame, 6' x 8' (PWFR68)
- FIREPOWER Er70S-6 Mild Stl Welding Mig Wire .035 (FPW1440-0222)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- Lincoln Electric Wire Feed Welder Accessories