Shop All MIG Accessories
Lincoln Electric
Drive Roll Kit, Solid, 0.045 to 0.052 in.
Mfr # KP655-052S
Zoro # G9372106
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Welder
- Wire Size (In.) 0.045 to 0.052
- Type Drive Roll Kit
- Application Wire Feeding
- Includes (4) Drive Rolls and Guide Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP655-052S
- Zoro # G9372106
- UPC # 015082049250
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 to 0.052 |
Minimum Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.052 in |
Details
Item | Drive Roll Kit |
For Use With | Lincoln Electric Welder |
Type | Drive Roll Kit |
Application | Wire Feeding |
Includes | (4) Drive Rolls and Guide Tube |
Features | Drive Roll and Guide Tube Kit |
Compatible with Brand | Lincoln |
For Wire Type | Solid |
Weight | 0.64 lb |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.052 in, For Wire Type Solid, Application Wire Feeding, Features Drive Roll and Guide Tube Kit, For Use With Lincoln Electric Welder, Includes (4) Drive Rolls and Guide Tube, Minimum Wire Diameter 0.045 in, Weight 0.64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- TECHSPRAY Contact Cleaner (1622-13S)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-035S)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- TREGASKISS Front-Loading Liner 0.045-0.062" (415-116-15)
- Lincoln Electric MIG Accessories