Shop All MIG Accessories
Lincoln Electric
Drive Roll Kit, Solid, 0.045 in. Wire
Mfr # KP1505-045S
Zoro # G9372115
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Welder
- Wire Size (In.) 0.045
- Size 0.040 to 0.045 in
- Features Drive Roll Kit
- Type Drive Roll Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1505-045S
- Zoro # G9372115
- UPC # 015082048109
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Size | 0.040 to 0.045 in |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.04 in |
Max. Wire Diameter | 0.045 in |
Compatible Wire Diameter | 0.04 in to 0.045 in |
Details
Item | Drive Roll Kit |
For Use With | Lincoln Electric Welder |
Features | Drive Roll Kit |
Type | Drive Roll Kit |
Includes | Wire Inlet Guide |
Application | Wire Feeding |
For Wire Feeder Series | AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single |
Compatible with Brand | Lincoln |
Drive Roll Type | V-Groove |
For Wire Feeder Model | K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5 |
Welding Processes | MIG Welding (GMAW) |
For Wire Type | Solid |
Weight | 0.1 lb |
Number of Drive Rolls | 4 |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 4, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Groove, For Wire Type Solid, For Wire Feeder Model K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Contour Radius Marker Stand Alum Up to 24 Inches Radius (14782)
- SMITH EQUIPMENT Heating Tip, Series MT, 281,000 BTU (MT615)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- MILWAUKEE TOOL M12 12V Cordless Soldering Iron (ML2488-20)
- LINCOLN ELECTRIC Flux Cored Nozzle .62" (KP23-62F)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-1/16S)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-2)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-035S)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- Lincoln Electric MIG Accessories