Shop All MIG Gun Consumables
Lincoln Electric
Drive Roll Kit
Mfr # KP1899-2
Zoro # G7153973
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drive Roll and Guide Tube Kit
- Size 1/16-5/64 in
- Type Drive Roll Kit
- Compatible with Brand Lincoln
- Weight 0.61 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1899-2
- Zoro # G7153973
- UPC # 015082754178
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 1/16-5/64 in |
Max. Wire Diameter | 3/32 in |
Minimum Wire Diameter | 1/16 in |
Maximum Wire Diameter | 3/32 in |
Compatible Wire Diameter | 1/16 in to 3/32 in |
Details
Features | Drive Roll and Guide Tube Kit |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Compatible with Brand | Lincoln |
Weight | 0.61 lb |
Application | Wire Feeding |
For Wire Type | Solid |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.094 in, For Wire Type Solid, Application Wire Feeding, Features Drive Roll and Guide Tube Kit, Minimum Wire Diameter 0.063 in, Weight 0.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- MAGSWITCH Fixturing Mount, 216 lbs . Max. Pull, Steel (8100451)
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- POWERWELD Large Pipe Spacing Wedge, 1-1/2" x 8" x 1/4" (PWLPW)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- Lincoln Electric MIG Gun Consumables