Shop All MIG Gun Consumables
Lincoln Electric
Drive Roll Kit
Mfr # KP1899-1
Zoro # G6469495
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drive Roll and Guide Tube Kit
- Size 3/32-7/32 in
- Type Drive Roll Kit
- Minimum Wire Diameter 3/32 in
- Application Wire Feeding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1899-1
- Zoro # G6469495
- UPC # 015082754130
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 3/32-7/32 in |
Minimum Wire Diameter | 3/32 in |
Max. Wire Diameter | 7/32 in |
Maximum Wire Diameter | 7/32 in |
Compatible Wire Diameter | 3/32 in to 7/32 in |
Details
Features | Drive Roll and Guide Tube Kit |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Application | Wire Feeding |
For Wire Type | Solid |
Weight | 0.66 lb |
Compatible with Brand | Lincoln |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.219 in, For Wire Type Solid, Application Wire Feeding, Features Drive Roll and Guide Tube Kit, Minimum Wire Diameter 0.094 in, Weight 0.66 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- WELLER Solering Station (WXR3002N)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC Control Cable (K1785-8)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A062CH)
- Lincoln Electric MIG Gun Consumables