Shop All MIG Gun Consumables
Lincoln Electric
Drive Roll Guide
Mfr # KP1899-3
Zoro # G6891753
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.035 to 0.045 in
- Features Drive Roll and Guide Tube Kit
- Type Drive Roll Kit
- Weight 0.94 lb
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP1899-3
- Zoro # G6891753
- UPC # 015082754192
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 0.035 to 0.045 in |
Minimum Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.052 in |
Max. Wire Diameter | 0.052 in |
Compatible Wire Diameter | 0.035 in to 0.052 in |
Details
Item | Drive Roll Kit |
Features | Drive Roll and Guide Tube Kit |
Type | Drive Roll Kit |
Weight | 0.94 lb |
Compatible with Brand | Lincoln |
Application | Wire Feeding |
For Wire Type | Solid |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.052 in, For Wire Type Solid, Application Wire Feeding, Features Drive Roll and Guide Tube Kit, Minimum Wire Diameter 0.035 in, Weight 0.94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- SIEVERT Hose Adapter, 9/16" (64031)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- MILLER ELECTRIC MILLER Plastic MIG Weld Nozzle (NS-MFLX)
- Lincoln Electric MIG Gun Consumables