Shop All Fume Hood Filters & Accessories
Lincoln Electric
Disposable Cartridge Filter, MERV 16
Mfr # KP1673-9
Zoro # G706153885
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Disposable Cartridge Filter
- Filter MERV Rating 16
- Compatible Extractor Series Prism Mobile, Prism Wall-Mount
- Compatible Extractor Manufacturer Part Number K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K2497-12, K2497-15
- Filter Media Cellulose Polyester Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1673-9
- Zoro # G706153885
- UPC # 015082839783
- Country of Origin Latvia
- Category Fume Hood Filters & Accessories
Details
Filter Type | Disposable Cartridge Filter |
Filter MERV Rating | 16 |
Compatible Extractor Series | Prism Mobile, Prism Wall-Mount |
Compatible Extractor Manufacturer Part Number | K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K2497-12, K2497-15 |
Filter Media | Cellulose Polyester Blend |
Features | Dust Mask, Gloves and Plastic Bag (For Spent Filter) |
Process | Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication |
Series | Prism |
Description
Filter Type Disposable Cartridge Filter, Filter MERV Rating 16, Compatible Extractor Series Prism Mobile, Prism Wall-Mount, Compatible Extractor Manufacturer Part Number K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K2497-12, K2497-15, Features Dust Mask, Gloves and Plastic Bag (For Spent Filter), Filter Media Cellulose Polyester Blend, Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication, Series Prism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- LABCONCO Replacement Carbon Filter (6938200)
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- AIR SCIENCE Filter, HEPA (AST8 030)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- AIR SCIENCE Purair Basic Prefilters, PK6 (ASTS-PRF)
- Lincoln Electric Fume Hood Filters & Accessories