Shop All Welding Parts
Lincoln Electric
Disposable Cartridge Filter, MERV 14
Mfr # KP1673-1
Zoro # G906350701
product price: $682.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
- Compatible Extractor Manufacturer Part Number K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K1741-3, K1741-4, K2497-12, K2497-14, K2497-15, K2497-16
- Filter MERV Rating 14
- Filter Type Disposable Cartridge Filter
- Features Standard Replacement Longlife Filter with Extracoat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1673-1
- Zoro # G906350701
- UPC # 015082627465
- Country of Origin Latvia
- Category Welding Parts
Dimensions
Overall Height | 23.7 in |
Overall Depth | 21.7 in |
Overall Width | 21.7 in |
Details
Process | Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication |
Compatible Extractor Manufacturer Part Number | K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K1741-3, K1741-4, K2497-12, K2497-14, K2497-15, K2497-16 |
Filter MERV Rating | 14 |
Filter Type | Disposable Cartridge Filter |
Features | Standard Replacement Longlife Filter with Extracoat Treatment |
Filter Efficiency | 99.8 % |
Compatible Extractor Series | Prism Mobile, Prism Wall-Mount |
Series | Prism |
Description
Filter Type Disposable Cartridge Filter, Filter MERV Rating 14, Compatible Extractor Series Prism Mobile, Prism Wall-Mount, Compatible Extractor Manufacturer Part Number K1653-4, K1653-5, K1654-4, K1654-5, K1654-6, K1741-3, K1741-4, K2497-12, K2497-14, K2497-15, K2497-16, Features Standard Replacement Longlife Filter with Extracoat Treatment, Filter Efficiency 99.8 Percent, Overall Depth 21.7 in, Overall Height 23.7 in, Overall Width 21.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- LINCOLN ELECTRIC Status Indicator Box Other Welding Parts And Accessory (POWER WAVE ARCLINK)
- LINCOLN ELECTRIC Arclink Status Indicator Box Other Welding Parts And Accessory (455M POWER WAVE)
- LINCOLN ELECTRIC Reusable Cartridge Filter, MERV 16 (KP1673-10)
- LINCOLN ELECTRIC Gun Handle Set (9SG1927)
- LINCOLN ELECTRIC Liner, 5/64 - 3/32, 25 ft (KP45H-332-25)
- LINCOLN ELECTRIC Inside Clear Lens (KP2897-1)
- GREENE MANUFACTURING Welding Positioner, Grouted Brick Top (GWP-1)
- Lincoln Electric Welding Parts