Shop All Welding Cylinder Carts
Lincoln Electric
Cylinder Kit, Use 216,255XT, 350MP, 355M
Mfr # K1702-1
Zoro # G7111754
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Use With Lincoln Electric Inverter & Wire Feeder Cart and Power MIG 216, Power MIG 255XT, Power MIG 350MP and Power Wave 355M
- For Use With Lincoln Electric Inverter & Wire Feeder Cart
- Characteristics Side-by-side mounting of two full size gas cylinders
- Accessory Type Dual Cylinder Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1702-1
- Zoro # G7111754
- UPC # 015082502502
- Country of Origin United States
- Category Welding Cylinder Carts
Details
Item | Dual Cylinder Kit |
Material | Steel |
Application | For Use With Lincoln Electric Inverter & Wire Feeder Cart and Power MIG 216, Power MIG 255XT, Power MIG 350MP and Power Wave 355M |
For Use With | Lincoln Electric Inverter & Wire Feeder Cart |
Characteristics | Side-by-side mounting of two full size gas cylinders |
Accessory Type | Dual Cylinder Kit |
Compatible Welder Type | Lincoln Electric Inverter & Wire Feeder Cart |
Features | Side-by-Side Mounting of Two Full Size Gas Cylinders |
Frame Material | Steel |
Compatible Cylinder Type | Dual Cylinder Kit |
Description
Dual Cylinder Kit, Compatible Cylinder Type Dual Cylinder Kit, Compatible Welder Type Lincoln Electric Inverter & Wire Feeder Cart, Features Side-by-Side Mounting of Two Full Size Gas Cylinders, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5554-094-10T)
- POWERWELD TIG Torch Dinse Adaptor, 18-Series/20-Series Water Cooled (PWTA1820)
- WELLER Tip Solder Standard Cd2 (7235)
- LINCOLN ELECTRIC Utility Cart (K520-1)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- VESTIL Welding Cylinder Torch Cart (CYL-E-FF)
- POWERWELD Single Cylinder Cart with Rubber Wheels (CYT-81CH-1)
- BEST WELDS CYH-112 Gas Cylinder Holder, Steel, 12in to 13in dia, Silver/Black (900-CYH-112)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- BLUE DEMON UNIVERSAL WELDING CART - 28-5/8H X 17W X 28L, 30 LBS (BDWA-UNIVERSAL-CART)
- Lincoln Electric Welding Cylinder Carts