Shop All Wire Feed Welder Accessories
Lincoln Electric
Control Module, Use With CV Power Sources
Mfr # K488
Zoro # G6730622
product price: $1,483.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,483.99
Free 30-Day Returns
Key Features
- Type SG Control Module
- Application Provides Control Of Wire Speed And Gas Flow
- For Use With CV Power Sources and CV Engine Drives With Output Contactor
- Includes Magnum SG Control Module
- Features For Use With CV Power Sources and CV Engine Drives With Output Contactor, Provides Control of Wire Speed and Gas Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K488
- Zoro # G6730622
- UPC # 015082068084
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Details
Item | Magnum SG Control Module |
Type | SG Control Module |
Application | Provides Control Of Wire Speed And Gas Flow |
For Use With | CV Power Sources and CV Engine Drives With Output Contactor |
Includes | Magnum SG Control Module |
Features | For Use With CV Power Sources and CV Engine Drives With Output Contactor, Provides Control of Wire Speed and Gas Flow |
Compatible with Brand | Lincoln |
Color | Black, Red |
Connection Type | Wired |
Control Type | Control Module |
Description
Magnum SG Control Module, Compatible with Brand Lincoln, Type SG Control Module, Color Black, Red, Connection Type Wired, Control Type Control Module, Features For Use With CV Power Sources and CV Engine Drives With Output Contactor, Provides Control of Wire Speed and Gas Flow, Includes Magnum SG Control Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- POWERWELD Tungsten, 2% Thoriated (Red), 3/32" x 7" (2PC332)
- POWERWELD Terminal Connector, LC40 Receptacle (TE-2AF)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- Lincoln Electric Wire Feed Welder Accessories