Shop All MIG Gun Consumables
Lincoln Electric
Control Cable
Mfr # K1785-8
Zoro # G6989421
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use with Robots and Booms
- Features Heavy Duty Rated, High Flex Cable for Robots and Booms
- Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000
- Compatible with Brand Lincoln
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1785-8
- Zoro # G6989421
- UPC # 015082687612
- Country of Origin United States
- Category MIG Gun Consumables
Details
Application | For Use with Robots and Booms |
Features | Heavy Duty Rated, High Flex Cable for Robots and Booms |
Item | Heavy Duty Control Cable |
Compatible with Model | FANUC, MAXsa, Power Wave AC/DC 1000 |
Compatible with Brand | Lincoln |
Welding Processes | MIG Welding (GMAW) |
Description
Heavy Duty Control Cable, Compatible with Brand Lincoln, Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated, High Flex Cable for Robots and Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style Contact Tip Adaptor (169716) (M169-716)
- UNIWELD Screw Connect, Soft Flame Tip, 3/4"-1-1/2" (S25)
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- MILLER ELECTRIC Contact Tip, 0.023" Sz, Copper, PK10 (T-M023)
- Lincoln Electric MIG Gun Consumables