Shop All MIG Gun Consumables
Lincoln Electric
Control Cable
Mfr # K1785-50
Zoro # G6670851
Free Shipping & Returns
$2,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use with Robots and Booms
- Features Heavy Duty Rated, High Flex Cable for Robots and Booms
- Welding Processes MIG Welding (GMAW)
- Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1785-50
- Zoro # G6670851
- UPC # 015082788890
- Country of Origin United States
- Category MIG Gun Consumables
Details
Application | For Use with Robots and Booms |
Item | Heavy Duty Control Cable |
Features | Heavy Duty Rated, High Flex Cable for Robots and Booms |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | FANUC, MAXsa, Power Wave AC/DC 1000 |
Compatible with Brand | Lincoln |
Description
Heavy Duty Control Cable, Compatible with Brand Lincoln, Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated, High Flex Cable for Robots and Booms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Wire 50/50 Solid 226G (50192)
- VICTOR Hose Quick Connect, Brass, 9/16in-18, PK2 (0656-0000)
- DEVCON S-182 1OZ WELDIT CEMENT TUBE (18245)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP510)
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- Lincoln Electric MIG Gun Consumables