Shop All MIG Gun Consumables
Lincoln Electric
Control Cable
Mfr # K1785-25
Zoro # G6909804
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use with Robots and Booms
- Features Heavy Duty Rated, High Flex Cable for Robots and Booms
- Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1785-25
- Zoro # G6909804
- UPC # 015082986524
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Heavy Duty Control Cable |
Application | For Use with Robots and Booms |
Features | Heavy Duty Rated, High Flex Cable for Robots and Booms |
Compatible with Model | FANUC, MAXsa, Power Wave AC/DC 1000 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Description
Heavy Duty Control Cable, Compatible with Brand Lincoln, Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated, High Flex Cable for Robots and Booms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Rotary Ground Clamp, 600A (ECM60R)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- UNIWELD Gas Welding Outfit, AMERIFLAME Series, Acetylene (HS-MDUF)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- Lincoln Electric MIG Gun Consumables