Shop All MIG Gun Consumables
Lincoln Electric
Control Cable
Mfr # K1785-16
Zoro # G7080132
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use with Robots and Booms
- Features Heavy Duty Rated, High Flex Cable for Robots and Booms
- Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1785-16
- Zoro # G7080132
- UPC # 015082986517
- Country of Origin Mexico
- Category MIG Gun Consumables
Details
Item | Heavy Duty Control Cable |
Application | For Use with Robots and Booms |
Features | Heavy Duty Rated, High Flex Cable for Robots and Booms |
Compatible with Model | FANUC, MAXsa, Power Wave AC/DC 1000 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Description
Heavy Duty Control Cable, Compatible with Brand Lincoln, Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated, High Flex Cable for Robots and Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- MILLER ELECTRIC Fingertip Control (195269)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 300 AMPS (EG-300)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- Lincoln Electric MIG Gun Consumables