Shop All MIG Gun Consumables
Lincoln Electric
Control Cable
Mfr # K1785-100
Zoro # G6833486
Free Shipping & Returns
$3,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use with Robots and Booms
- Features High Flex Cable for Robots and Booms
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Lincoln
- Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1785-100
- Zoro # G6833486
- UPC # 015082788906
- Country of Origin United States
- Category MIG Gun Consumables
Details
Application | For Use with Robots and Booms |
Item | Heavy Duty Control Cable |
Features | High Flex Cable for Robots and Booms |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Compatible with Model | FANUC, MAXsa, Power Wave AC/DC 1000 |
Description
Heavy Duty Control Cable, Compatible with Brand Lincoln, Compatible with Model FANUC, MAXsa, Power Wave AC/DC 1000, Welding Processes MIG Welding (GMAW), Features High Flex Cable for Robots and Booms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- SEELYE Thermoplastic Welding Rod, PK 54 (900-18001)
- BLUE DEMON Martensitic SS, TIG Rod, 3/32x36", 10lb Box (ER410NIMO-094-10T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP510)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM2A-12)
- Lincoln Electric MIG Gun Consumables