Shop All Welding Cable Connector
Lincoln Electric
Control Cable Assembly, 9-Pin/115V
Mfr # K936-4
Zoro # G6901815
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection 9-Pin/115V
- For Use With Lincoln Electric TIG Module
- Features Connects 9-Pin Socket on TIG Module to 115V Plug
- Connection Type Wired
- Compatible with Manufacturer Part Number K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K936-4
- Zoro # G6901815
- UPC # 015082074931
- Country of Origin Mexico
- Category Welding Cable Connector
Details
Item | TIG Modular Control Cable |
Cable Connection | 9-Pin/115V |
For Use With | Lincoln Electric TIG Module |
Features | Connects 9-Pin Socket on TIG Module to 115V Plug |
Connection Type | Wired |
Compatible with Manufacturer Part Number | K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1 |
Compatible with Brand | Lincoln |
Weight | 0.45 kg |
Description
TIG Modular Control Cable, Compatible with Brand Lincoln, Compatible with Manufacturer Part Number K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1, Connection Type Wired, Features Connects 9-Pin Socket on TIG Module to 115V Plug, Weight 0.45 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- BERNZOMATIC Fuel Cylinder, Oxygen, 1.4 oz, CGA 601 LH (333666)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 10 lb. (S522508-G22)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- TWECO Female Terminal, Copper (95101111)
- Lincoln Electric Welding Cable Connector