Shop All MIG Gun Consumables
Lincoln Electric
Control Assembly
Mfr # K2683-50
Zoro # G6684587
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Rated
- Compatible with Brand Lincoln
- Welding Processes MIG Welding (GMAW)
- Compatible with Model K3239-2, K3242-2, K3534-1, K4107-2, K4343-2
- Compatible with Series Power Feed Systems, Power Wave Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2683-50
- Zoro # G6684587
- UPC # 015082685953
- Country of Origin Mexico
- Category MIG Gun Consumables
Details
Item | Heavy Duty ArcLink Control Cable |
Features | Heavy Duty Rated |
Compatible with Brand | Lincoln |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | K3239-2, K3242-2, K3534-1, K4107-2, K4343-2 |
Compatible with Series | Power Feed Systems, Power Wave Systems |
Description
Heavy Duty ArcLink Control Cable, Compatible with Brand Lincoln, Compatible with Model K3239-2, K3242-2, K3534-1, K4107-2, K4343-2, Compatible with Series Power Feed Systems, Power Wave Systems, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1624)
- PARKER TORCHOLOGY Miller Style Nozzle, 5/8" with 1/8" Recess, Copper (169725) (M169-725)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- Lincoln Electric MIG Gun Consumables