Shop All MIG Gun Consumables
Lincoln Electric
Control Assembly
Mfr # K2683-25
Zoro # G6755822
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Rated
- Compatible with Series Power Feed Systems, Power Wave Systems
- Compatible with Brand Lincoln
- Compatible with Model K3239-2, K3242-2, K3534-1, K4107-2, K4343-2
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2683-25
- Zoro # G6755822
- UPC # 015082685946
- Country of Origin Mexico
- Category MIG Gun Consumables
Details
Item | Heavy Duty ArcLink Control Cable |
Features | Heavy Duty Rated |
Compatible with Series | Power Feed Systems, Power Wave Systems |
Compatible with Brand | Lincoln |
Compatible with Model | K3239-2, K3242-2, K3534-1, K4107-2, K4343-2 |
Welding Processes | MIG Welding (GMAW) |
Description
Heavy Duty ArcLink Control Cable, Compatible with Brand Lincoln, Compatible with Model K3239-2, K3242-2, K3534-1, K4107-2, K4343-2, Compatible with Series Power Feed Systems, Power Wave Systems, Welding Processes MIG Welding (GMAW), Features Heavy Duty Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14561)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For ICE 40-55CM, PK5 (CS192056)
- ARC-ZONE Double Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-R2D2)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- Lincoln Electric MIG Gun Consumables