Shop All Welding Tips
Lincoln Electric
Contact Tip, Copper, 1/4-28 Thread, 400 A
Mfr # KP14-45
Zoro # G710769782
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum
- Material Copper
- Welding Processes MIG Welding (GMAW)
- Tip Shape Standard
- Compatible with Brand Magnum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP14-45
- Zoro # G710769782
- UPC # 015082762203
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.045 in |
Connection Thread Size | 1/4"-28 |
Overall Length | 1.5 in |
Details
Item | Contact Tip |
Series | Magnum |
Material | Copper |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Standard |
Compatible with Brand | Magnum |
Maximum Current | 400 A |
Compatible with Model | Magnum 200, Magnum 250L, Magnum 300, Magnum 400 |
For Gas Diffuser Number | KP52, KP52FN, KP54A |
For Wire Type | Flux-Cored, Mild Steel, Stainless Steel |
Compatible with Series | Magnum Series |
For Nozzle Series | KP21, KP22, KP23, KP24A, KP24CT |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand Magnum, Series Magnum, Compatible with Model Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Compatible with Series Magnum Series, Tip Shape Standard, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series KP21, KP22, KP23, KP24A, KP24CT, For Gas Diffuser Number KP52, KP52FN, KP54A, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-025)
- DRYROD Thermostat Kit, Type 300/900,240/480V (1251200)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- LINCOLN ELECTRIC CONTACT TIP, 025, 1/4-28 THD, (14-25) (KP14-25)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-564)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- UNIWELD Welding Brazing Tip (TYPE17-0)
- Lincoln Electric Welding Tips