Shop All Welding Contact Tip
Lincoln Electric
Contact Tip 1.2 mm Heavy Duty No.2/4
Mfr # KP14H-45
Zoro # G610832364
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP14H-45
- Zoro # G610832364
- UPC # 015082762708
- Country of Origin China
- Category Welding Contact Tip
Details
Item | Contact Tip 1.2 mm Heavy Duty No.2/4 |
Description
Contact Tip 1.2 mm Heavy Duty No.2/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Flat, 4.8mm (TETDD)
- CAMPANAS ARC Welding Rod Storage Container (CA2825175)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- MILLER ELECTRIC Stick Welder (907770)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.035 (KP2745-035T)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- LINCOLN ELECTRIC Contact Tip, 045, Tapered, 1/4-28(14T-45) (KP14T-45-B100)
- LINCOLN ELECTRIC Contact Tip, 035 (0.9 mm), 600 A (16S-35) (KP16S-35)
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- LINCOLN ELECTRIC Contact Tip, Copper, Threaded, 350 A (KP2744-045)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.52-1/16 (202891)
- Lincoln Electric Welding Contact Tip