Shop All Welding Tips
Lincoln Electric
CONTACT TIP, 040, 1/4-28 THD, (14-40)
Mfr # KP14-40
Zoro # G3706814
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum 400A
- Size 0.040 in
- For MIG Guns Magnum 200, 300, 400 & 250L Guns
- For Use With Magnum 200, 300, 400 & 250L Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP14-40
- Zoro # G3706814
- UPC # 015082762487
- Country of Origin China
- Category Welding Tips
Dimensions
Size | 0.040 in |
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.04 in |
Maximum Wire Diameter | 0.04 in |
Connection Thread Size | 1/4"-28 |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum 400A |
For MIG Guns | Magnum 200, 300, 400 & 250L Guns |
For Use With | Magnum 200, 300, 400 & 250L Guns |
Type | Tweco / Binzel |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | Magnum Pro 550A |
For Gas Diffuser Number | KP52, KP52-B25, KP52FN, KP52FN-B25, KP54A, KP54A-B25 |
Compatible with Model | K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2 |
For Wire Type | Flux-Cored, Solid |
For MIG Gun Series | Magnum 200, Magnum 250L, Magnum 300, Magnum 400 |
Compatible with Series | Magnum 200, Magnum 250L, Magnum 300, Magnum 400 |
Compatible with Brand | Lincoln |
Maximum Current | 400 A |
Contact Tip Number | KP14-40 |
Connection Type | Threaded |
Tip Shape | Standard |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-035)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-035T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-025T)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- FIREPOWER Cutting Tip, 1-101-00, Acetylene (6700-2409)
- Lincoln Electric Welding Tips