Shop All MIG Accessories
Lincoln Electric
Contact Tip, .030" Tweco/Binzel, Pk10
Mfr # KH711
Zoro # G3537423
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Wire Feed Welders
- Wire Size (In.) .030
- Series LE31MP
- Material Copper
- Size 0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH711
- Zoro # G3537423
- UPC # 725636400313
- Country of Origin China
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030 |
Size | 0.030 in |
Connection Thread Size | 1/4"-28 |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Details
Item | Tapered Contact Tip |
For Use With | Lincoln Electric Wire Feed Welders |
Series | LE31MP |
Material | Copper |
Type | Tweco/Binzel |
Tip Shape | Tapered |
Compatible with Model | K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2 |
Maximum Current | 400 A |
Compatible with Brand | Lincoln |
Duty Rating | Standard Duty |
Contact Tip Number | KH711 |
Compatible with Series | Magnum 200, Magnum 250L, Magnum 300, Magnum 400 |
For Wire Type | Flux-Cored, Solid |
For Gas Diffuser Number | KP2024-2, KP2051-1, KP52-23 |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | Magnum Pro 550A |
For MIG Gun Series | Magnum 200, Magnum 250L, Magnum 300, Magnum 400 |
Connection Type | Threaded |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series LE31MP, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- BLUE DEMON Carbon Steel Electrode, 3/32"x14"x5lb (E6013-332-05P)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- MASTER APPLIANCE Ejector and Burner Assembly (90-07UNS)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll Kit (KP2948-1)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-035S)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- Lincoln Electric MIG Accessories