Shop All TIG Welding Accessories
Lincoln Electric
Contact Tip, 0.035", Copper, PK10
Mfr # KP2744-035
Zoro # G6574537
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Copper
- For Use With Magnum(R) PRO 250L, 350 Guns
- Sub-Category MIG Welding Contact Tip
- Series Magnum Pro 350A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2744-035
- Zoro # G6574537
- UPC # 015082876856
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Size | 0.035 in |
Wire Size (In.) | 0.035 |
Tip Inside Dia. (In.) | 0.35 in |
Maximum Wire Diameter | 0.035 in |
Inside Diameter | 0.35 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $SKIPPROOF KIT SPOTWELD 3/8" w/11123 (BL11096)
- DRYROD Preset Thermostat Kit, Type 1/5/15Oven (1257435)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4745-M)
- LINCOLN ELECTRIC Stick Electrode, 6011, 5/32 In, 14 L, 50 lb. (ED010114)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4746-M)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- PARKER TORCHOLOGY Standard Nozzle, Extra Long Ceramic Cup, 1/4, #4 (WP9/WP20) (796F75)
- Lincoln Electric TIG Welding Accessories