Shop All Fume Extractors & Accessories
Lincoln Electric
Connection Nozzle, Bell Shape
Mfr # K2389-5
Zoro # G3528104
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Miniflex Welding Fume Extractor
- Includes 1 3/4 in Adapter, Magnetic Stand
- Application Welding
- Characteristics Bell Shape
- Extraction Arm Adjustability Articulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2389-5
- Zoro # G3528104
- UPC # 015082638447
- Country of Origin China
- Category Fume Extractors & Accessories
Dimensions
Nozzle Width | 5 in |
Hose Inside Diameter | 1 3/4 in |
Details
Item | Connection Nozzle |
For Use With | Lincoln Electric's Miniflex Welding Fume Extractor |
Includes | 1 3/4 in Adapter, Magnetic Stand |
Application | Welding |
Characteristics | Bell Shape |
Extraction Arm Adjustability | Articulating |
Product Type | Suction Nozzle |
Nozzle Shape | Bell |
Compatible Extractor Series | Miniflex |
Compatible Extractor Manufacturer Part Number | EM7603001700, EM7608001700 |
Description
Connection Nozzle, Product Type Suction Nozzle, Nozzle Width 5 in, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, EM7608001700, Hose Inside Diameter 1 3/4 in, Extraction Arm Adjustability Articulating, Includes 1 3/4 in Adapter, Magnetic Stand, Nozzle Shape Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Welding Protection LeadHead Helmet-98x87mm-GLOSSY BLACK (WHAM3030GB)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER310-035-30)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- PLATO Tip Cleaning Sponge (CS-14M)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Lincoln Electric Fume Extractors & Accessories