Shop All Welding Helmet Accessories
Lincoln Electric
Cheater Lens Kit, For VIKING(TM) Series
Mfr # KP3046-175
Zoro # G9582995
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viking(Tm) Series Helmets
- Features Provides Magnification
- Function Provides Magnification
- Standards ANSI
- Magnifying Power 1.75x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3046-175
- Zoro # G9582995
- UPC # 015082909165
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Cheater Lens Kit |
For Use With | Viking(Tm) Series Helmets |
Features | Provides Magnification |
Function | Provides Magnification |
Standards | ANSI |
Magnifying Power | 1.75x |
Compatible with Brand | Lincoln Electric |
Compatible with Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Diopter Strength | +1.75 |
Compatible with Series | 1840, 2450, 2450D, Viking 3350 |
Includes | (1) Cheater Lens |
Magnification | Yes |
Plate Thickness | 0.25 in |
Welding Shade Designation | W3 |
Lens Color | Clear |
Compatible Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible with Manufacturer Model Number [NEW] | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Grainger Part Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
Compatible with Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use with Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use With Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Description
Cheater Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, 54EE97, 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3, Compatible with Series 1840, 2450, 2450D, Viking 3350, Diopter Strength +1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, Tapered, Copper, PK25 (11601604)
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 1lb (2374-1)
- SAFETUBE Strap, Carrying (1205451)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 1840 Series (KP2853-3)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- K-T INDUSTRIES CLEAR VISITOR SPECS (4-2460)
- Lincoln Electric Welding Helmet Accessories