Shop All Welding Helmet Accessories
Lincoln Electric
Cheater Lens Kit, For VIKING(TM) Series
Mfr # KP3046-150
Zoro # G9582977
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Provides Magnification
- Features Provides Magnification
- For Use With Viking(Tm) Series Helmets
- Standards ANSI
- Plate Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3046-150
- Zoro # G9582977
- UPC # 015082909158
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Cheater Lens Kit |
Function | Provides Magnification |
Features | Provides Magnification |
For Use With | Viking(Tm) Series Helmets |
Standards | ANSI |
Compatible with Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Welding Shade Designation | W3 |
Plate Thickness | 0.25 in |
Magnification | Yes |
Diopter Strength | +1.50 |
Compatible with Brand | Lincoln Electric |
Includes | (1) Cheater Lens |
Compatible with Series | 1840, 2450, 2450D, Viking 3350 |
Lens Color | Clear |
Magnifying Power | 1.5x |
Compatible Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible with Manufacturer Model Number [NEW] | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Grainger Part Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
Compatible with Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use with Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use With Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Description
Cheater Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, 54EE97, 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3, Compatible with Series 1840, 2450, 2450D, Viking 3350, Diopter Strength +1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Hose Assembly, For VIKING(TM) Series (KP5122-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Spark Screen, For VIKING(TM) Series (KP3936-1)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- Lincoln Electric Welding Helmet Accessories