Shop All Welding Helmet Accessories
Lincoln Electric
Cartridge Kit, for VIKING 3350 Series
Mfr # KP3045-3
Zoro # G9583290
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viking 3350 Series
- Function Replacement Part
- Standards ANSI
- Features Replacement ADF Cartridge for Lincoln Electric VIKING series welding helmet. Package of 1
- Includes (1) Cartridge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3045-3
- Zoro # G9583290
- UPC # 015082602196
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 3 1/2 in |
Plate Length | 4 in |
Details
Item | Cartridge Kit |
For Use With | Viking 3350 Series |
Function | Replacement Part |
Standards | ANSI |
Features | Replacement ADF Cartridge for Lincoln Electric VIKING series welding helmet. Package of 1 |
Includes | (1) Cartridge Kit |
Magnification | No |
Compatible with Brand | Lincoln Electric |
Plate Thickness | 0.04 in |
Welding Shade Designation | W4-13 |
Compatible with Series | Viking 3350 |
Compatible with Manufacturer Model Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
Compatible Manufacturer Part Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
Compatible with Manufacturer Model Number [NEW] | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
Compatible with Manufacturer Part Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
Compatible Manufacturer Model Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
For Use with Mfr. Model Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
For Use With Mfr. Model Number | K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3 |
Description
Cartridge Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, Compatible with Manufacturer Model Number K3034-3, K3039-3, K3100-3, K3101-3, K3175-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4181-3, K4412-3, K4440-3, Compatible with Series Viking 3350, Features Replacement ADF Cartridge for Lincoln Electric VIKING series welding helmet. Package of 1, For Use With Viking 3350 Series, Includes (1) Cartridge Kit, Magnification No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Heat Shield (21616)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- POWERWELD Welding Screen Frame, 6' x 8' (PWFR68)
- LINCOLN ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 12 (KP3047-1)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- LINCOLN ELECTRIC Hose Assembly, For VIKING(TM) Series (KP5122-1)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-175)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- Lincoln Electric Welding Helmet Accessories