Shop All Welding Helmet Accessories
Lincoln Electric
Cartridge Kit, for VIKING 2450 Series
Mfr # KP2932-3
Zoro # G9583248
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking 2450 Series
- Features Replacement ADF Cartridge for Lincoln Electric VIKING 2450 series welding helmet. Package of 1
- Standards ANSI
- Includes (1) Cartridge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2932-3
- Zoro # G9583248
- UPC # 015082602172
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 3 1/2 in |
Plate Length | 4 in |
Details
Item | Cartridge Kit |
Function | Replacement Part |
For Use With | Viking 2450 Series |
Features | Replacement ADF Cartridge for Lincoln Electric VIKING 2450 series welding helmet. Package of 1 |
Standards | ANSI |
Includes | (1) Cartridge Kit |
Magnification | No |
Plate Thickness | 0.04 in |
Compatible with Series | Viking 2450 |
Compatible with Brand | Lincoln Electric |
Welding Shade Designation | W4-13 |
Compatible with Manufacturer Model Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
Compatible Manufacturer Part Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
Compatible with Manufacturer Model Number [NEW] | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
Compatible with Manufacturer Part Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
Compatible Manufacturer Model Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
For Use with Mfr. Model Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
For Use With Mfr. Model Number | K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3 |
Description
Cartridge Kit, Compatible with Brand Lincoln Electric, Compatible with Manufacturer Model Number K3028-3, K3029-3, K3035-3, K3099-3, K3174-3, K4411-3, K4437-3, Compatible with Series Viking 2450, Features Replacement ADF Cartridge for Lincoln Electric VIKING 2450 series welding helmet. Package of 1, For Use With Viking 2450 Series, Includes (1) Cartridge Kit, Magnification No, Plate Length 4 in, Plate Thickness 0.04 in, Plate Width 3 1/2 in, Standards ANSI, Welding Shade Designation W4-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Black Welder Welder Cap, Cotton, (3Pk) (M00250-00000-0675)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- PARKER TORCHOLOGY Back Cap , Medium (WP9/WP20) (41V35)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- LINCOLN ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 12 (KP3047-1)
- LINCOLN ELECTRIC Spark Screen, For VIKING(TM) Series (KP3936-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38423)
- Lincoln Electric Welding Helmet Accessories