Shop All Welding Helmet Accessories
Lincoln Electric
Cartridge Kit, for VIKING 1840 Series
Mfr # KP2853-3
Zoro # G9583281
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viking 700G/1840 Series
- Function Replacement Part
- Standards ANSI
- Features Replacement ADF Cartridge for Lincoln Electric VIKING 700G/1840 series welding helmet. Package of 1
- Includes (1) Cartridge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2853-3
- Zoro # G9583281
- UPC # 015082602165
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 3 3/4 in |
Plate Width | 3 1/2 in |
Details
Item | Cartridge Kit |
For Use With | Viking 700G/1840 Series |
Function | Replacement Part |
Standards | ANSI |
Features | Replacement ADF Cartridge for Lincoln Electric VIKING 700G/1840 series welding helmet. Package of 1 |
Includes | (1) Cartridge Kit |
Compatible with Brand | Lincoln Electric |
Plate Thickness | 0.04 in |
Compatible with Manufacturer Model Number | K3023-3, K3173-3, K4175-3 |
Welding Shade Designation | W4-13 |
Magnification | No |
Compatible with Series | 1840, Viking 700G |
Compatible with Manufacturer Part Number | K3023-3, K3173-3, K4175-3 |
Compatible Manufacturer Part Number | K3023-3, K3173-3, K4175-3 |
Compatible Grainger Part Number | 54EE88 |
Compatible with Manufacturer Model Number [NEW] | K3023-3, K3173-3, K4175-3 |
Compatible Manufacturer Model Number | K3023-3, K3173-3, K4175-3 |
For Use with Mfr. Model Number | K3023-3, K3173-3, K4175-3 |
For Use With Mfr. Model Number | K3023-3, K3173-3, K4175-3 |
Description
Cartridge Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, Compatible with Manufacturer Model Number K3023-3, K3173-3, K4175-3, Compatible with Series 1840, Viking 700G, Features Replacement ADF Cartridge for Lincoln Electric VIKING 700G/1840 series welding helmet. Package of 1, For Use With Viking 700G/1840 Series, Includes (1) Cartridge Kit, Magnification No, Plate Length 3 3/4 in, Plate Thickness 0.04 in, Plate Width 3 1/2 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Stick Welding Leads, for SRH/Gold Star (173851)
- POWERWELD Airco Style Cutting Tip, Acetylene, #1 (144-1)
- BERNARD Insulator, Centerfire (10012)
- ALPHA FRY Solder No Lead Rosin 3Oz (31955)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Polycarbonate Plate Gold Coated, Shade 11 (KP3942-1)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- LINCOLN ELECTRIC Hose Assembly, For VIKING(TM) Series (KP5122-1)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 3350 Series (KP3045-3)
- JACKSON SAFETY Safety Outer Plates - Translight™+ 555 Series (46925)
- Lincoln Electric Welding Helmet Accessories