Shop All Welder Generator Accessories
Lincoln Electric
Canvas Cover
Mfr # KH495
Zoro # G3552875
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Compact Wire, MIG And Some TIG Welders
- Features Flame Retardant, Mildew Resistant, Water Repellent
- Compatible with Series Easy-MIG 180
- Material Canvas
- Compatible with Model K2698-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KH495
- Zoro # G3552875
- UPC # 725636418707
- Country of Origin United States
- Category Welder Generator Accessories
Details
Item | Small Canvas Cover |
For Use With | Lincoln Electric Compact Wire, MIG And Some TIG Welders |
Features | Flame Retardant, Mildew Resistant, Water Repellent |
Compatible with Series | Easy-MIG 180 |
Material | Canvas |
Compatible with Model | K2698-1 |
Compatible with Brand | Lincoln |
Color | Red |
Description
Small Canvas Cover, Color Red, Compatible with Brand Lincoln, Compatible with Model K2698-1, Compatible with Series Easy-MIG 180, Features Flame Retardant, Mildew Resistant, Water Repellent, For Use With Lincoln Electric Compact Wire, MIG And Some TIG Welders, Material Canvas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding helmet CARRERA undrilled shell CARBONFIBER (3-0110)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- LINCOLN ELECTRIC Undercarriage (K866)
- LINCOLN ELECTRIC Tune Up Kit, Gasoline Fuel, 2 lb (K3494-1)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- LINCOLN ELECTRIC Utility Cart (K520)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Power Plug, Four 115V Plugs, 50 Amps (K802N)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- Lincoln Electric Welder Generator Accessories