Shop All Welder Generator Accessories
Lincoln Electric
Canvas Cover
Mfr # K886-2
Zoro # G3557732
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Ranger 225, Ranger 250 GXT, Ranger 250, Ranger 250 LPG and Ranger 305 G.
- Features Flame Retardant, Mildew Resistant, Water Repellent
- Material Canvas
- Weight 5 lb
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K886-2
- Zoro # G3557732
- UPC # 015082994901
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Overall Height | 31 in |
Overall Width | 22.5 in |
Overall Depth | 43.5 in |
Details
Item | Large Canvas Cover |
For Use With | Lincoln Electric's Ranger 225, Ranger 250 GXT, Ranger 250, Ranger 250 LPG and Ranger 305 G. |
Features | Flame Retardant, Mildew Resistant, Water Repellent |
Material | Canvas |
Weight | 5 lb |
Color | Red |
Compatible with Model | K1726-5, K2382-4, K2382-5, K2857-1, K2937-1, K3928-1 |
Compatible with Series | Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI |
Compatible with Brand | Lincoln |
Description
Large Canvas Cover, Color Red, Compatible with Brand Lincoln, Compatible with Model K1726-5, K2382-4, K2382-5, K2857-1, K2937-1, K3928-1, Compatible with Series Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Features Flame Retardant, Mildew Resistant, Water Repellent, For Use With Lincoln Electric's Ranger 225, Ranger 250 GXT, Ranger 250, Ranger 250 LPG and Ranger 305 G., Material Canvas, Overall Depth 43.5 in, Overall Height 31 in, Overall Width 22.5 in, Weight 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 300 A, Max 2/0 AWG (91101182)
- SMITH EQUIPMENT Hobby/Jewelry Torch Outfit, Little Torch Series, All (23-1001D)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-660, 0 to 15 psi, Use With: Corrosive (KH1146)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- LINCOLN ELECTRIC Arc Start Switch (K814)
- LINCOLN ELECTRIC Tune Up Kit, Gasoline Fuel, 2 lb (K3494-1)
- LINCOLN ELECTRIC Undercarriage (K866)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- Lincoln Electric Welder Generator Accessories