Shop All Welding Cable Connector
Lincoln Electric
Cable Receptacle, 400A, Female, 2/0-3/0
Mfr # K1759-95
Zoro # G4668264
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Female
- Cable Capacity 400A
- For Use With 2/0-3/0 (70-95 mm2) Cable
- Compatible Cable Gauge 2/0 AWG, 3/0 AWG
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1759-95
- Zoro # G4668264
- UPC # 015082002385
- Country of Origin Italy
- Category Welding Cable Connector
Details
Item | Cable Receptacle |
Cable Connection | Female |
Cable Capacity | 400A |
For Use With | 2/0-3/0 (70-95 mm2) Cable |
Compatible Cable Gauge | 2/0 AWG, 3/0 AWG |
Insulated | Yes |
Maximum Current | 400 A |
Compatible with Product Type | MIG Welders |
Compatible Cable Gauge (Minimum) | 2/0 AWG |
Connector Gender | Female |
Cable Connection Type | Double Ball-Point |
Connector Type | Dinse |
Compatible Cable Gauge Range | 2/0 AWG to 3/0 AWG |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Compatible with Manufacturer Model Number | K1347-22 |
Compatible with Manufacturer Part Number | K1347-22 |
Compatible with Manufacturer Model Number [NEW] | K1347-22 |
Compatible Manufacturer Part Number | K1347-22 |
Compatible Manufacturer Model Number | K1347-22 |
For Use with Mfr. Model Number | K1347-22 |
For Use With Mfr. Model Number | K1347-22 |
Description
Cable Receptacle, Connector Type Dinse, Connector Gender Female, Compatible Cable Gauge (Minimum) 2/0 AWG, Cable Connection Type Double Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Manufacturer Model Number K1347-22, Compatible with Product Type MIG Welders, Maximum Current 400 A, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 10lb Box (SILBRZ-063-10T)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- TIG FINGER Weldmonger Heat Shield (WM-TF-1)
- BLUE DEMON Zirc, Tungsten Electrode, 3/32x7", PK10 (TE3Z-332-10T)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- Lincoln Electric Welding Cable Connector