Shop All Welding Cable Connector
Lincoln Electric
Cable Plug, 400A, Male, 2/0-3/0
Mfr # K852-95
Zoro # G4669831
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Male
- Cable Capacity 400A
- For Use With 2/0-3/0 (70-95 mm2) Cable
- Compatible Cable Gauge (Minimum) 2/0 AWG
- Compatible with Manufacturer Model Number K1347-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K852-95
- Zoro # G4669831
- UPC # 015082073781
- Country of Origin Italy
- Category Welding Cable Connector
Details
Item | Cable Plug |
Cable Connection | Male |
Cable Capacity | 400A |
For Use With | 2/0-3/0 (70-95 mm2) Cable |
Compatible Cable Gauge (Minimum) | 2/0 AWG |
Compatible with Manufacturer Model Number | K1347-22 |
Compatible Cable Gauge Range | 2/0 AWG to 3/0 AWG |
Cable Connection Type | Double Ball-Point |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Compatible Cable Gauge | 2/0 AWG, 3/0 AWG |
Compatible with Product Type | MIG Welders |
Connector Gender | Male |
Connector Type | Dinse |
Maximum Current | 400 A |
Insulated | Yes |
Compatible with Manufacturer Model Number [NEW] | K1347-22 |
Compatible Manufacturer Part Number | K1347-22 |
Compatible with Manufacturer Part Number | K1347-22 |
Compatible Manufacturer Model Number | K1347-22 |
For Use with Mfr. Model Number | K1347-22 |
For Use With Mfr. Model Number | K1347-22 |
Description
Cable Plug, Connector Type Dinse, Connector Gender Male, Compatible Cable Gauge (Minimum) 2/0 AWG, Cable Connection Type Double Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Manufacturer Model Number K1347-22, Compatible with Product Type MIG Welders, Maximum Current 400 A, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic TIG Torch Stand (MI-TTS-M)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- OPTREL Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered (5012.238)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- TWECO Female Terminal, 45 Deg (95101110)
- Lincoln Electric Welding Cable Connector